Surge protection device, Surgelogic, HWA, 80kA, 240/120VAC HLD, 3 phase, 4 wire, NEMA 4X *** Discontinued ***

Item #: 431751
Cat #: TVS3HWA80X
UPC: 785901406204
Sign In or Register to view pricing and more.
Surge protection device, Surgelogic, HWA, 80kA, 240/120VAC HLD, 3 phase, 4 wire, NEMA 4X *** Discontinued ***

Overview

Surge protection device, Surgelogic, HWA, 80kA, 240/120VAC HLD, 3 phase, 4 wire, NEMA 4X *** Discontinued ***
Square D™ load center surge protective devices, TVS3HWA80X, are easy to install plug-in units that install as quickly as a standard circuit breaker. The surge suppressors use two pole spaces in a QO™ or Homeline™ load center, or NQ panelboard. US and Canadian UL® Listed as Type 2 SPD to the UL 1449 standard. Complies with requirements of NEC® Article 285, CSA 233.1-87, and CSA C22.2 No. 8- M1986 as appropriate.
Also known as: 785901406204, TVS3HWA80X

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)