This product may not be available in all locations.
Surge protection device, Surgelogic, HWA, 50kA, 480VAC delta, 3 phase, 3 wire, NEMA 4X *** Discontinued ***
Item #:
705248
Cat #:
TVS5HWA50X
UPC:
785901690108
Sign In or Register to view pricing and more.
Documents & Guides
Surge protection device, Surgelogic, HWA, 50kA, 480VAC delta, 3 phase, 3 wire, NEMA 4X *** Discontinued ***
Overview
Surge protection device, Surgelogic, HWA, 50kA, 480VAC delta, 3 phase, 3 wire, NEMA 4X *** Discontinued ***
The HWA Series are surge suppressors and noise filters in a compact package. HWA surge protective devices are nipple mounted, parallel connected suppressors with different voltage configurations, including delta. TVS5HWA50X is three phase, three wire, 480VAC delta with an 50kA surge current. The surge suppressors use three pole spaces in a QO or Homeline load center, or NQ panelboard. The devices are NEMA 4X rated, allowing either indoor or outdoor installation. The devices comply with UL and CSA standards.
Also known as: 785901690108, TVS5HWA50X
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)