This product may not be available in all locations.
Switch disconnector,TeSys Control,for ON/OFF,40A,Ø22.5 fixing,for mountingfor mounting on door
Item #:
666526
Cat #:
VBD2
UPC:
785901471448
Sign In or Register to view pricing and more.
Documents & Guides
Switch disconnector,TeSys Control,for ON/OFF,40A,Ø22.5 fixing,for mountingfor mounting on door
Overview
Switch disconnector,TeSys Control,for ON/OFF,40A,Ø22.5 fixing,for mountingfor mounting on door
VBD2 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric. Rated 40A 690V, it is used for main switching in motor applications up to 15kW@400V AC-23. Composed of a V2 switch body, black padlockable handle, and black 60x60mm front plate. For door mounting, with a central fixing handle, it ensures IP65 to the mounting. Available worldwide, multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHs/Reach). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901471448, VBD2
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)