This product may not be available in all locations.
TeSys Mini-Vario - switch disconnector - 20 A - on door
Item #:
426675
Cat #:
VBDN20
UPC:
785901759898
Sign In or Register to view pricing and more.
Documents & Guides
TeSys Mini-Vario - switch disconnector - 20 A - on door
Overview
TeSys Mini-Vario - switch disconnector - 20 A - on door
VBDN20 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric for main switching in motor applications 5.5kW@400V AC-23. For door mounting with a single fixing, it provides a black handle with IP65 protection. VBDN20 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric for main switching in motor applications 5.5kW@400V AC-23. It consists of a VZ20 Vario switch body and a padlockable black & grey operator to be mounted on door with a single fixing. It ensures an IP65 protection to the mounting. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Vario 3-pole rotary switch disconnector for door mounting. Composed with a switch body VZ20 and a black & grey operator, for main switching, padlockable. Ensures an IP65 protection to the mounting. Rated for 690V AC operation, DC operation is permitted until 250V, performance depending on the number of contacts in series. Possible attachment of 2 add-on poles (1 in each side) , main (VZN12), neutral (VZN11), earthing (VZN14), auxiliary (VZN05, VZN06).
Also known as: 785901759898, VBDN20
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)