TeSys Vario - switch disconnector - 40 A - on door

Item #: 516391
Cat #: VBF2
UPC: 785901193500
Sign In or Register to view pricing and more.
TeSys Vario - switch disconnector - 40 A - on door

Overview

TeSys Vario - switch disconnector - 40 A - on door
VBF2 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric for main switching in motor applications 15kW@400V AC-23. For door mounting with 4 screw fixing, it provides a black & grey operator with IP65 protection. VBF2 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric for main switching in motor applications 15kW@400V AC-23. It consists of a V2 Vario switch body and a padlockable black & grey operator to be mounted on door with 4 screws fixing. It ensures an IP65 protection to the mounting. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Vario 3-pole rotary switch disconnector for door mounting. Composed with a switch body V2 and a black & grey operator, for main switching, padlockable. Ensures an IP65 protection to the mounting. Rated for 690V AC operation, DC operation is permitted until 250V, performance depending on the number of contacts in series. Possible attachment of 4 add-on poles (2 in each side) , main (VZ2), neutral (VZ11), earthing (VZ14), auxiliary (VZ7, VZ20).
Also known as: 785901193500, VBF2

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)