This product may not be available in all locations.
Enclosed switch disconnector,TeSys Control,for ON/emergency stop,100A, long handle
Item #:
410143
Cat #:
VC5GUN
UPC:
785901680550
Sign In or Register to view pricing and more.
Documents & Guides
Enclosed switch disconnector,TeSys Control,for ON/emergency stop,100A,conforming UL/CSA standard,long handle
Overview
Enclosed switch disconnector,TeSys Control,for ON/emergency stop,100A,conforming UL/CSA standard,long handle
VC5GUN is a 3-pole TeSys Vario enclosed switch-disconnector from Schneider Electric for emergency stop switching in motor applications 50HP@600V. It provides an IP65 / NEMA type 12 enclosure, V5 Vario switch disconnector and red & yellow operator. VC5GUN is a 3-pole TeSys Vario enclosed switch-disconnector from Schneider Electric for main and emergency stop switching in motor applications 50HP@600V. It includes a V5 Vario switch disconnector rated 100A conforming UL/CSA. It provides an IP65 / NEMA type 12 enclosure with a red & yellow operator. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC) and Green Premium compliant (RoHs/Reach). Enclosed switch disconnector including a 3-pole switch-disconnector Vario V5 model. Conforming to IEC (IEC 60947-4-1, IEC 60204) and UL/CSA (UL 508 and CSA 22.2 n° 14). NEMA type 12 enclosure rating, IP65 protection degree, sealable. Operating long red handle for emergency stop, padlockable. Connections directly on the screw clamp terminals of the switch. Possible attachment of 1 add-on pole to the switch body , neutral (VZ13), earthing (VZ16), auxiliary (VZ7, VZ20).
Also known as: 785901680550, VC5GUN
Specifications
Type: | Disconnect Switch, Rotary Handle |
IP/NEMA Rating: | NEMA 1, NEMA 12 |
Standards: | California Proposition 65 |
Type: | Disconnect Switch, Rotary Handle |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 1, NEMA 12 |
Customer Reviews
No reviews for this product
(0)