This product may not be available in all locations.
TeSys Vario - emergency stop switch disconnector - 12 A - back of enclosure
Item #:
561722
Cat #:
VCCF02
UPC:
785901613534
Sign In or Register to view pricing and more.
Documents & Guides
TeSys Vario - emergency stop switch disconnector - 12 A - back of enclosure
Overview
TeSys Vario - emergency stop switch disconnector - 12 A - back of enclosure
VCCF02 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric. Rated 12A 690V, it is used for main and emergency stop switching in motor applications up to 4kW@400V AC-23. Composed of a V02 switch body, extension shaft, red padlockable handle, and a yellow 60x60mm front plate. For enclosure back mounting, with a 4 screw fixing handle, it ensures IP65 to the mounting. Available worldwide, multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHs/Reach). Possible distance between back of enclosure and door 300-330mm. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901613534, VCCF02
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)