TeSys Vario - emergency stop switch disconnector - 32 A - on door

Item #: 405718
Cat #: VCD1
UPC: 785901754916
Sign In or Register to view pricing and more.
TeSys Vario - emergency stop switch disconnector - 32 A - on door

Overview

TeSys Vario - emergency stop switch disconnector - 32 A - on door
VCD1 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric for emergency stop switching in motor applications 11KW@400V AC-23. For enclosure door mounting, it provides a red & yellow operator/yellow plate with IP65 protection. VCD1 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric for main and emergency stop switching in motor applications 11KW@400V AC-23. It consists of a V1 Vario switch body and a padlockable red & yellow operator to be mounted on door with a single fixing. It ensures an IP65 protection to the mounting. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Vario 3-pole rotary switch disconnector for door mounting. Composed with a switch body V1 and a red & yellow operator, for emergency stop, padlockable. Ensures an IP65 protection to the mounting. Rated for 690V AC operation, DC operation is permitted until 250V, performance depending on the number of contacts in series. Possible attachment of 4 add-on poles (2 in each side) , main (VZ1), neutral (VZ11), earthing (VZ14), auxiliary (VZ7, VZ20).
Also known as: 785901754916, VCD1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)