This product may not be available in all locations.
TeSys Vario enclosed, emergency switch disconnector, 16A, IP65
Item #:
537314
Cat #:
VCF01GE
UPC:
785901409113
Sign In or Register to view pricing and more.
TeSys Vario enclosed, emergency switch disconnector, 16A, IP65
Overview
TeSys Vario enclosed, emergency switch disconnector, 16A, IP65
TeSys enclosed starter with switch disconnector, 3 poles, Ithe 16A 690V, for main and emergency stop switching in motor applications AC-23 up to 5.5kW@400V. Enclosure providing IP65 protection, fitted with a red rotary handle and yellow front plate, padlockable (padlocks not included). It includes a 3-pole Vario switch body V01 with 2 possible add-on module attachments. Surface mounting enclosure with screw fixing, 2 knock-outs for cable glands on top and bottom, sealable cover. It conforms to IEC 60204 and IEC 60947-4-1, Green Premium compliant (RoHS/REACh).
Also known as: 785901409113, VCF01GE
Specifications
IP/NEMA Rating: | IP65 |
Size: | 60 x 60 mm |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP65 |
Standards: | California Proposition 65 |
Size: | 60 x 60 mm |
Customer Reviews
No reviews for this product
(0)