This product may not be available in all locations.
TeSys Vario enclosed, emergency stop switch disconnector, 10A, IP55
Item #:
180290
Cat #:
VCFN12GE
UPC:
785901715306
Sign In or Register to view pricing and more.
Documents & Guides
TeSys Vario enclosed, emergency stop switch disconnector, 10A, IP55
Overview
TeSys Vario enclosed, emergency stop switch disconnector, 10A, IP55
VCFN12GE is a direct-on-line TeSys enclosed starter from Schneider Electric. Enclosure fitted with a yellow cover, red padlockable rotary handle, and a 3-pole VN12 switch body with 2 possible add-on module attachments. Rated The 10A 690V, it is used for main and emergency stop switching in motor applications up to 4kW@400V AC-23. Cabling through 2 cable glands on top and bottom, it provides IP55 protection. It conforms to IEC 60947-4-1, Green Premium compliant (RoHS/REACh).
Also known as: 785901715306, VCFN12GE
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)