This product may not be available in all locations.
TeSys Vario - emergency stop switch disconnector - 32 A - back of enclosure
Item #:
433183
Cat #:
VVE1
UPC:
785901914211
Sign In or Register to view pricing and more.
Documents & Guides
TeSys Vario - emergency stop switch disconnector - 32 A - back of enclosure
Overview
TeSys Vario - emergency stop switch disconnector - 32 A - back of enclosure
VVE1 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric for emergency stop in motor applications 11KW@400V AC-23. For mounting in modular panels, it provides a red & yellow operator and IP20 protection front face. VVE1 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric for emergency stop in motor applications 11KW@400V AC-23. It consists of a V1 Vario switch body with a padlockable red & yellow operator to be mounted in modular panels. It ensures an IP20 protection front face. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Vario 3-pole rotary switch disconnector for installation in modular panels. Composed with a switch body V1 and a red & yellow operator, for emergency stop (padlockable with 1 padlock). Ensures an IP20 protection degree front face. Rated for 690V AC operation, DC operation is permitted until 250V, performance depending on the number of contacts in series. Possible attachment of 4 add-on poles (2 in each side) , main (VZ1), neutral (VZ11), earthing (VZ14), auxiliary (VZ7, VZ20).
Also known as: 785901914211, VVE1
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)