This product may not be available in all locations.
TeSys Vario - emergency stop switch disconnector - 80 A - back of enclosure
Item #:
568963
Cat #:
VVE4
UPC:
785901291992
Sign In or Register to view pricing and more.
Documents & Guides
TeSys Vario - emergency stop switch disconnector - 80 A - back of enclosure
Overview
TeSys Vario - emergency stop switch disconnector - 80 A - back of enclosure
VVE4 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric. Rated 80A 690V, it is used for main switching in motor applications 30KW@400V AC-23. Composed of a V4 switch body, and a red padlockable handle, and a yellow 45x45mm front plate. For mounting in modular panels, it ensures IP20 front face. Available worldwide, multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHs/Reach). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901291992, VVE4
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)