This product may not be available in all locations.
SinCos Hiperface encoder cable, 3 x (2 x 0.14 mm²) + (2 x 0.34 mm²), 5 m
Item #:
534764
Cat #:
VW3M8102R50
UPC:
785901980803
Sign In or Register to view pricing and more.
Documents & Guides
SinCos Hiperface encoder cable, 3 x (2 x 0.14 mm²) + (2 x 0.34 mm²), 5 m
Overview
SinCos Hiperface encoder cable, 3 x (2 x 0.14 mm²) + (2 x 0.34 mm²), 5 m
This product is part of the Lexium range, an offer of motion servo drives and servo motors. This control cable is an accessory of encoder. The length of this cable is 5m. It is furnished with M23 connector, RJ45 connector for electrical connection. The cable composition is 3 x (2 x 0.14mm²) + (2 x 0.34mm²). It is used to connect from servo motor to servo drive. It weighs 0.6kg. This product is compatible with Lexium 32 SinCos Hiperface encoder.
Also known as: 785901980803, VW3M8102R50
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)