This product may not be available in all locations.
Wear part, fan for variable speed drive, Altivar 61, Altivar 71, Altivar 212
Item #:
439547
Cat #:
VZ3V1211
UPC:
785901680642
Sign In or Register to view pricing and more.
Documents & Guides
Wear part, fan for variable speed drive, Altivar 61, Altivar 71, Altivar 212
Overview
Wear part, fan for variable speed drive, Altivar 61, Altivar 71, Altivar 212
This product is a wear part for Drive Altivar 212, Altivar 61 and Altivar 71. This Fan for variable speed drive is a cooling accessory. It works for variable speed drives ATV212 from 0.75kw to 75kw and a rated voltage from 200V to 480V, variable speed drive ATV61 from 0.75kw to 800 kw, variable speed drive ATV71 from 0.37kw to 630 kw and a rated voltage from 200V to 480V. This Fan increase the Drive life time. 1 Fan required for all drive ranges. This fan has a fixed type body which is made of plastic. Its dimensions are 29.2cm (width) x 29.6cm (Length) x 9.2cm (Height) and weighs 712g. This kit includes 1 Fan, 1 Mounting bracket, 1 Instruction sheet. Best in class efficiency make the AHRI Certified™ ATV212 the ideal choice for pump, fan and scroll compressor applications in modern buildings.
Also known as: 785901680642, VZ3V1211
Specifications
Customer Reviews
No reviews for this product
(0)