This product may not be available in all locations.
Wear part, fan for Altivar Soft Starter, ATS480, ATS48, size E
Item #:
431399
Cat #:
VZ3V484
UPC:
785901700272
Sign In or Register to view pricing and more.
Documents & Guides
Wear part, fan for Altivar Soft Starter, ATS480, ATS48, size E
Overview
Wear part, fan for Altivar Soft Starter, ATS480, ATS48, size E
This product is a wear part for Altivar Soft Starter ATS480 and ATS48. This Fan for soft starter is a cooling accessory. The part is suitable for soft starters with current rating from 210A to 320A. This Fan increase the Soft Starter life time. 1 Fan required for all drive ranges. This fan has a fixed type body which is made of plastic. Its dimensions are 18cm (width) x 34.5cm (Length) x 8.5cm (Height) and weighs 664g. This power fan is compatible with ATS48.C21 to C32Y. This kit include 1 Fan, 1 Mounting bracket, 1 Instruction sheet. Altivar Soft Starter ATS480 brings key benefits to help you achieve superior upgradable performance by enhancing its embedded functionality and performance capabilities for both hardware and software.
Also known as: 785901700272, VZ3V484
Specifications
Customer Reviews
No reviews for this product
(0)