This product may not be available in all locations.
Shaft extension,TeSys Control,for VN12/VN20/V02-V2
Item #:
208500
Cat #:
VZN17
UPC:
389110787255
Sign In or Register to view pricing and more.
Documents & Guides
Shaft extension,TeSys Control,for VN12/VN20/V02-V2
Overview
Shaft extension,TeSys Control,for VN12/VN20/V02-V2
VZN17 is a shaft extension for TeSys Vario switch-disconnectors from Schneider Electric. For use with switch bodies VN12-VN20 and V02-V2, it allows operating a switch body mounted at the back of an enclosure, back to door distance 300-330mm. VZN17 is a shaft extension for TeSys Vario switch-disconnectors from Schneider Electric. For use with a switch body VN12-VN20 or V02-V2 and mounted at the back of an enclosure, it allows the operation of a door mounted handle distant 300-330mm from the back. Extension shaft for the external operation of a Vario switch disconnector body VN12-VN20 and V02-V2 mounted at the back of a cabinet. For a distance of 300-330mm between the back of the enclosure and the external door surface.
Also known as: 389110787255, VZN17
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)