This product may not be available in all locations.
2
more
Pendant control station, XAC, plastic, yellow, pistol grip
Item #:
484394
Cat #:
XACA2053
UPC:
785901770374
Sign In or Register to view pricing and more.
Pendant control station, Harmony XAC, plastic, yellow, pistol grip, 2 push buttons with NO+NC, 1 emergency stop NC
Overview
Pendant control station, Harmony XAC, plastic, yellow, pistol grip, 2 push buttons with NO+NC, 1 emergency stop NC
This Harmony XAC, yellow pendant station for hoist motor has single speed. This pendant station for hoist motor is designed for standard or medium-duty control circuit applications in your machines. It has 2 push buttons and 1 emergency stop with "raise" and "lower" markings, with normally open and normally close contact. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. Its ergonomic pistol grip allows single handed control of your hoist and crane. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.
Also known as: 785901770374, XACA2053
Specifications
IP/NEMA Rating: | IP65 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)