This product may not be available in all locations.
2
more
Pendant control station, Harmony XAC, plastic, yellow, pistol grip, 2 booted push buttons with 1NO
Item #:
400391
Cat #:
XACA211
UPC:
785901446842
Sign In or Register to view pricing and more.
Pendant control station, Harmony XAC, plastic, yellow, pistol grip, 2 booted push buttons with 1NO
Overview
Pendant control station, Harmony XAC, plastic, yellow, pistol grip, 2 booted push buttons with 1NO
This yellow, complete ready to use, pendant station for control circuits is designed for control of single-speed hoist motors. Its pistol grip design makes it very intuitive and comfortable for the operator to use. It comprises a polypropylène enclosure with 2 booted push buttons mechanically interlocked. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65. This robust pendant control station complies with the safety requirements of IEC standards.
Also known as: 785901446842, XACA211
Specifications
IP/NEMA Rating: | IP65 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)