This product may not be available in all locations.
2
more
Empty pendant control station, Harmony XAC, plastic, yellow, 4 cut outs, for cable 10…22mm
Item #:
17481
Cat #:
XACB04
UPC:
785901289333
Sign In or Register to view pricing and more.
Documents & Guides
Empty pendant control station, Harmony XAC, plastic, yellow, 4 cut outs, for cable 10…22mm
Overview
Empty pendant control station, Harmony XAC, plastic, yellow, 4 cut outs, for cable 10…22mm
This yellow empty pendant station for control or power circuits is designed for general purpose applications. Its design makes it simple and intuitive, but also very comfortable for the operator to use. It comprises a glass reinforced polyester enclosure with 4 vertical openings diameter 22mm and operator cut-out centres 40 mm. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65. This robust pendant control station complies with the safety requirements of IEC standards.
Also known as: 785901289333, XACB04
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)