Harmony, Control station, plastic, dark grey, 3 flush push buttons, green NO, red NC, green NO, Ø22 , spring return, legend holder, UL/CSA certified

Item #: 506545
Cat #: XALD321H29H7
UPC: 785901015925
Sign In or Register to view pricing and more.
Harmony, Control station, plastic, dark grey, 3 flush push buttons, green NO, red NC, green NO, Ø22 , spring return, legend holder, UL/CSA certified

Overview

Harmony, Control station, plastic, dark grey, 3 flush push buttons, green NO, red NC, green NO, Ø22 , spring return, legend holder, UL/CSA certified
This Harmony XALD yellow control station with 3 functions is ideal for your complete control station. It operates with spring return mechanism and uses screw-clamp terminals. This control station with 3 push buttons for 3 functions enables machine builders to easily add required control and signalling functionality on their machines. Its schematic is clearly distinguishable thanks to clear colors and markings. It is impact resistant, dust resistant, water resistant, corrosion resistant, and vibration resistant thanks to its IP69 / IP67 / IP66 / IP69K, making it ideal for operation in harsh environments. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. Vibration resistant screw clamp connection terminals ensure high vibration resistance making product suitable installation on high impact machine.
Also known as: 785901015925, XALD321H29H7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)