This product may not be available in all locations.
2
more
Push button, metal, Harmony XB4, flush, green, 22mm, spring return, marked I, 1NO
Item #:
111188
Cat #:
XB4BA3311
UPC:
785901380474
Sign In or Register to view pricing and more.
Documents & Guides
Push button, metal, Harmony XB4, flush, green, 22mm, spring return, marked I, 1NO
Overview
Push button, metal, Harmony XB4, flush, green, 22mm, spring return, marked I, 1NO
This Harmony XB4 modular green push button operates with a spring return / impulse mechanism. It has a metal bezel. It is marked with a "I" symbol. This push button provides an ergonomic interface for controlling your machines. It is easily installed into standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors and markings, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments.
Also known as: 785901380474, XB4BA3311
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP66, NEMA 4X |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)