This product may not be available in all locations.
2
more
Push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked, 1NC
Item #:
642799
Cat #:
XB4BP42
UPC:
785901380757
Sign In or Register to view pricing and more.
Documents & Guides
Push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked, 1NC
Overview
Push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked, 1NC
This Harmony XB4 modular red push button operates with a spring return / impulse mechanism. It has a metal bezel. This push button provides a simple and robust control to machines and processes. It is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors and markings, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments.
Also known as: 785901380757, XB4BP42
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)