This product may not be available in all locations.
2
more
Push Button, Double Headed, Harmony XB4, Illuminated, 22mm, Green Flush, Red Projecting
Item #:
464223
Cat #:
XB4BW73731G5
UPC:
785901952909
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Double Headed, Harmony XB4, Illuminated, 22mm, 1 Green Flush Illuminated, 1 Red Projecting with O, 120 Volt AC, 1 Normally Open, 1 Normally Closed Contacts
Overview
Push Button, Double Headed, Harmony XB4, Illuminated, 22mm, 1 Green Flush Illuminated, 1 Red Projecting with O, 120 Volt AC, 1 Normally Open, 1 Normally Closed Contacts
This Harmony XB4 illuminated double head has 1 green, 1 red button and 1 central white pilot light, operates with a spring return / impulse mechanism. It has a metal bezel. It is marked with "I" and "O" symbols. This double-head button provides a complete 2 button interface to your machines with a single panel cut-out. It is easily installed into a standard 22mm diameter cut-outs and connected with simple screw-clamp connections. Its schematic is clearly distinguishable thanks to illuminated clear colors and markings, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66/IP67/IP69/IP69K and IP69K, making it ideal for operation in harsh environments.
Also known as: 785901952909, XB4BW73731G5
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)