This product may not be available in all locations.
2
more
Harmony XB5, Key switch selector, plastic, black, Ø22, key 455, 3 positions, stay put, 2 NO
Item #:
443056
Cat #:
XB5AG03
UPC:
785901383680
Sign In or Register to view pricing and more.
Documents & Guides
Harmony XB5, Key switch selector, plastic, black, Ø22, key 455, 3 positions, stay put, 2 NO
Overview
Harmony XB5, Key switch selector, plastic, black, Ø22, key 455, 3 positions, stay put, 2 NO
This Harmony XB5, modular black key selector switch (key no.455) has 3 positions, operates with a stay-put mechanism with key withdrawal on left, center and right position and uses screw-clamp terminals. This key selector switch provides a versatile interface for controlling your machines. It is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It provides a secure manner for authorized staff to switch between process or machine operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 and IP69K, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.
Also known as: 785901383680, XB5AG03
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)