This product may not be available in all locations.
Pilot light, Harmony XB5, grey plastic, green, 22mm, universal LED, plain lens, 230...240V AC
Item #:
562386
Cat #:
XB5AVM3
UPC:
785901942290
Sign In or Register to view pricing and more.
Documents & Guides
Pilot light, Harmony XB5, grey plastic, green, 22mm, universal LED, plain lens, 230...240V AC
Overview
Pilot light, Harmony XB5, grey plastic, green, 22mm, universal LED, plain lens, 230...240V AC
This Harmony XB5, plain lens modular green pilot light is supplied with 230V to 240V AC, uses an integral LED and screw clamp terminals. This pilot light, designed to last without maintenance for a bright indication of process and machine operations, is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.
Also known as: 785901942290, XB5AVM3
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)