This product may not be available in all locations.
Illuminated push button, XB5, plastic, white flush, 22mm, universal LED, plain lens, 1NO + 1NC, 24VA
Item #:
399536
Cat #:
XB5AW31B5
UPC:
785901384175
Sign In or Register to view pricing and more.
Documents & Guides
Illuminated push button, Harmony XB5, plastic, white flush, 22mm, universal LED, plain lens, 1NO + 1NC, 24V AC DC
Overview
Illuminated push button, Harmony XB5, plastic, white flush, 22mm, universal LED, plain lens, 1NO + 1NC, 24V AC DC
This Harmony XB5, illuminated modular white push button operates with a spring return mechanism, is supplied with 24V AC/DC, uses an integral LED and screw clamp terminals. This illuminated push button provides an ergonomic and visual interface for controlling your machines. It is easily installed into standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.
Also known as: 785901384175, XB5AW31B5
Specifications
Size: | 22 mm |
Type: | Steady |
Standards: | California Proposition 65 |
Size: | 22 mm |
Standards: | California Proposition 65 |
Type: | Steady |
Customer Reviews
No reviews for this product
(0)