This product may not be available in all locations.
Complete pilot light, Harmony XB6, round green, plastic, 16mm, integral LED 48...120V
Item #:
400242
Cat #:
XB6AV3GB
UPC:
785901433231
Sign In or Register to view pricing and more.
Documents & Guides
Complete pilot light, Harmony XB6, round green, plastic, 16mm, integral LED 48...120V
Overview
Complete pilot light, Harmony XB6, round green, plastic, 16mm, integral LED 48...120V
This pilot light, designed to last without maintenance for a bright indicator of process and machine operations, is easily installed into a standard 16mm diameter cut-outs and connected with simple screw-clamp connections It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination and transformer It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments High performance International standards & certifications ( Marine certification, IP66 IP67 IP69 IP69K, Type 13 and 4X)
Also known as: 785901433231, XB6AV3GB
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)