Monolithic Pilot Light, Harmony XB7, Plastic, Green, 22mm, Integral LED, 24V AC/DC

Item #: 370545
Cat #: XB7EV03BP
UPC: 785901588436
Sign In or Register to view pricing and more.
Monolithic Pilot Light, Harmony XB7, Plastic, Green, 22 mm, Integral LED, 24 Volt AC/DC

Overview

Monolithic Pilot Light, Harmony XB7, Plastic, Green, 22 mm, Integral LED, 24 Volt AC/DC
This Harmony XB7, plain lens monolithic green pilot light is supplied with 24V AC/DC, uses an integral LED and screw clamp terminals. It is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It has a double insulated plastic bezel. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.
Also known as: 785901588436, XB7EV03BP

Specifications

Size: 22 mm
IP/NEMA Rating: IP65, IP20, NEMA 12, NEMA 4
Type: Steady
Standards: California Proposition 65
Size: 22 mm
Type: Steady
IP/NEMA Rating: IP65, IP20, NEMA 12, NEMA 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)