This product may not be available in all locations.
Limit switch, Limit switches XC Standard, XCKL, metal end plunger, 1NC+1 NO, snap action, 1/2NPT
Item #:
159099
Cat #:
XCKL110H7
UPC:
785901451631
Sign In or Register to view pricing and more.
Documents & Guides
Limit switch, Limit switches XC Standard, XCKL, metal end plunger, 1NC+1 NO, snap action, 1/2NPT
Overview
Limit switch, Limit switches XC Standard, XCKL, metal end plunger, 1NC+1 NO, snap action, 1/2NPT
This product is part of the XC Standard range, an offer of limit switches. The limit switch is a device that converts a mechanical motion into an electrical control signal. It has 1 normally closed + 1 normally opened, snap action contacts with positive opening operation and provides switch actuation on end. It has a spring return metal plunger and supports vertical approach in 1 direction. The movement of limit switch operating head is linear. It is furnished with screw clamp terminals for electrical connection and 1 entry tapped for 1/2inch NPT cable gland. It is an IP66 and IK05 rated product. It ihas a rated operational current of 3A at 240V AC, 0.27A at 250V AC and a conventional enclosed thermal current of 10A. Its mechanical durability is 20 million operating cycles and electrical durability is 5 million operating cycles. This limit switch has a fixed type body which is made of Zamak. Its dimensions are 52mm (Width) x 30mm (Depth) x 72mm (Height). It is intended for all industrial machine applications such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. This product is certified by UL and CSA. It meets EN 60947-5-1, IEC 60204-1, IEC 60947-5-1, CSA C22.2 No 14, EN 60204-1 and UL 508 standards. Limit switches for contact sensing of inflexible objects. High quality of products and worldwide availability guarantee in a short delivery time. An offer of positive opening snap action contacts for a simpler and safer machine design. Ex OsiSwitch, IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM miniature and classic limit switches ranges.
Also known as: 785901451631, XCKL110H7
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)