This product may not be available in all locations.
Limit switch, Limit switches XC Standard, XCKM, metal end plunger, 1NC+1 NO, snap action, 1/2NPT
Item #:
224054
Cat #:
XCKM110H7
UPC:
785901237723
Sign In or Register to view pricing and more.
Documents & Guides
Limit switch, Limit switches XC Standard, XCKM, metal end plunger, 1NC+1 NO, snap action, 1/2NPT
Overview
Limit switch, Limit switches XC Standard, XCKM, metal end plunger, 1NC+1 NO, snap action, 1/2NPT
This product is part of the XC Standard range, an offer of limit switches. The limit switch is a device that converts a mechanical motion into an electrical control signal. This limit switch has a robust Zamak body, 3 cable entries, a modular design allowing easier maintenance and a classic format. It is intended for all industrial machine applications such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. It has 1 normally closed and 1 normally open snap action contacts. It has a rated operational current of 3A at 240VAC (A300) (AC-15), 0.27A at 250VDC (Q300)(DC13)and a conventional enclosed thermal current of 10A. Its mechanical durability is 20 million operating cycles and electrical durability is 5 million operating cycles. It is furnished with screw clamp terminals for electrical connection. It has a metal top plunger and supports lateral approach in 1 vertical direction. It is an IP66 and NEMA 1/2/4/12 rated product. Limit switch has one entry tapped for 1/2 inch NPT cable gland. This limit switch has dimensions of 2.52inch (Width) x 1.18inch (Depth) x 2.52inch (Height). It complies with UL 508, CSA C22.2 No.14, EN/IEC 60947.-5-1, EN/IEC 60204-1, CCC and BV standards. Limit switch has UL Listed, CSA certified and CCC certifications. IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM limit switches ranges.
Also known as: 785901237723, XCKM110H7
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)