This product may not be available in all locations.
1
more
Limit switch, XC Standard, XCKM, thermoplastic roller lever plunger, 1NC+1 NO, snap, Pg11
Item #:
100614
Cat #:
XCKM121
UPC:
785901094111
Sign In or Register to view pricing and more.
Documents & Guides
Limit switch, Limit switches XC Standard, XCKM, thermoplastic roller lever plunger, 1NC+1 NO, snap, Pg11
Overview
Limit switch, Limit switches XC Standard, XCKM, thermoplastic roller lever plunger, 1NC+1 NO, snap, Pg11
This XCKM classic format limit switch has a steel roller lever plunger with horizontal actuation and a Zamak body. This limit switch has a robust Zamak body, 3 cable entries, a modular design allowing easier maintenance and a classic format. It is IP66 and IK05 impact resistant, making it ideal for heavy duty use in harsh conditions. It is fixed on the machine by its body, and has a typical 5 million cycles electrical durability in DC-13 utilization category. It complies with CCC, EN/IEC 60947-5-1, CSA C22.2 No.14, EN/IEC 60204-1, UL 508, BV standards. Compatible with the well distributed range of common XCK heads, allowing quick replacement in case of damage. Variable composition design allows late modifications on the switch, for example change of connection type or head.
Also known as: 785901094111, XCKM121
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)