This product may not be available in all locations.
1
more
Limit switch, XC Standard, XCKP, thermoplastic plastic roller lever var.length, 1NC+1 NO, snap, Pg11
Item #:
119467
Cat #:
XCKP2145G11
UPC:
785901301417
Sign In or Register to view pricing and more.
Documents & Guides
Limit switch, Limit switches XC Standard, XCKP, thermoplastic plastic roller lever var.length, 1NC+1 NO, snap, Pg11
Overview
Limit switch, Limit switches XC Standard, XCKP, thermoplastic plastic roller lever var.length, 1NC+1 NO, snap, Pg11
This XCKP compact format (CENELEC EN 50047) limit switch has a thermoplastic variable length roller lever and a plastic body. This limit switch has a double insulated thermoplastic body, a modular design allowing easier maintenance and a compact CENELEC EN50047 format. It is IP66 and IK04 impact resistant, making it ideal for heavy duty use in harsh conditions. It is fixed on the machine by its body, and has a typical 5 million cycles electrical durability in DC-13 utilization category. It complies with CCC, EN/IEC 60947.-5-1, CSA C22.2 No.14, EN/IEC 60204-1, UL 508 standards. Compatible with the well distributed range of common XCK heads, allowing quick replacement in case of damage. Variable composition design allows late modifications on the switch, for example change of connection type or head.
Also known as: 785901301417, XCKP2145G11
Specifications
IP/NEMA Rating: | NEMA 1, NEMA 12, NEMA 2, NEMA 4 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 1, NEMA 12, NEMA 2, NEMA 4 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)