Limit switch, Limit switches XC Standard, XCKT, metal end plunger, 1NC+1 NO, snap, M16

Item #: 358824
Cat #: XCKT2110P16
UPC: 785901912958
Sign In or Register to view pricing and more.
Limit switch, Limit switches XC Standard, XCKT, metal end plunger, 1NC+1 NO, snap, M16

Overview

Limit switch, Limit switches XC Standard, XCKT, metal end plunger, 1NC+1 NO, snap, M16
This XCKT compact format (CENELEC EN 50047) limit switch has a metal end plunger and a plastic body. This limit switch has a double insulated Class II thermoplastic body, two electrical connection entries, a modular design allowing easier maintenance and a compact CENELEC EN50047 format. It is IP66 and IK04 impact resistant, making it ideal for heavy duty use in harsh conditions. It is fixed on the machine by its body, and has a typical 5 million cycles electrical durability in DC-13 utilization category. It complies with CCC, EN/IEC 60947-5-1, CSA C22.2 No.14, EN/IEC 60204-1, UL 508 standards. Compatible with the well distributed range of common XCK heads, allowing quick replacement in case of damage. Variable composition design allows late modifications on the switch, for example change of connection type or head.
Also known as: 785901912958, XCKT2110P16

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)