This product may not be available in all locations.
1
more
Limit switch, Limit switches XC Standard, XCMD, steel roller lever, 1C/O, snap, M12
Item #:
295885
Cat #:
XCMD2116M12
UPC:
785901913276
Sign In or Register to view pricing and more.
Documents & Guides
Limit switch, Limit switches XC Standard, XCMD, steel roller lever, 1C/O, snap, M12
Overview
Limit switch, Limit switches XC Standard, XCMD, steel roller lever, 1C/O, snap, M12
This XCMD miniature format limit switch has a steel roller lever and a Zamak body. This limit switch has a robust Zamak miniature and modular body, is pre-cabled, allowing an easier installation. It is IP66 and IK06 impact resistant, making it ideal for heavy duty use in harsh conditions. It is fixed on the machine by its body, and has a typical 5 million cycles electrical durability in DC-13 utilization category. It complies with CCC, EN/IEC 60947.-5-1, CSA C22.2 No.14, EN/IEC 60204-1, UL 508 standards. Compatible with the well distributed range of common XCK heads, allowing quick replacement in case of damage. Variable composition design allows late modifications on the switch, for example change of connection type or head. It has a standard M12 connector, compatible with all existing market sensor cabling.
Also known as: 785901913276, XCMD2116M12
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)