Coded magnetic switch, Safety switches XCS, XCSDMC, 1 NC + 1 NO, staggered, 2 m

Item #: 182849
Cat #: XCSDMC5912
UPC: 785901407317
Sign In or Register to view pricing and more.
Coded magnetic switch, Safety switches XCS, XCSDMC, 1 NC + 1 NO, staggered, 2 m

Overview

Coded magnetic switch, Safety switches XCS, XCSDMC, 1 NC + 1 NO, staggered, 2 m
This XCSDMC Coded Magnetic Safety Switch is designed for use as a safety interlock switch for guard door or protective casings monitoring and position detection on machines with low inertia. It has 1 normally open and 1 normally closed staggered contact in presence of magnet. It has a compact rectangular design with a 2 meter with PVC cable connection, allowing for flexible installation. Its B10D reliability data is 50 000 000. Its IP66 / IP67 degree of protection makes it ideal for heavy duty use in harsh conditions. It also complies with EN/ISO 14119, EN/IEC 60204-1, EN/IEC 60947-5-1, UL 508, CSA C22.2 No 14 standards. When associated and correctly connected to an appropriate safety control unit, it conforms to category 4, performance level PL e, SIL 3 as described in EN/ISO 13849-1, EN/IEC 61508.
Also known as: 785901407317, XCSDMC5912

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)