This product may not be available in all locations.
Coded magnetic switch, Safety switches XCS, XCSDMP, 1 NC + 2 NO, 1 NO staggered, 10 m
Item #:
404674
Cat #:
XCSDMP50010
UPC:
785901677383
Sign In or Register to view pricing and more.
Documents & Guides
Coded magnetic switch, Safety switches XCS, XCSDMP, 1 NC + 2 NO, 1 NO staggered, 10 m
Overview
Coded magnetic switch, Safety switches XCS, XCSDMP, 1 NC + 2 NO, 1 NO staggered, 10 m
The Preventa XCS range is an offer of safety switches. They are designed for controlling the safe opening and interlocking of guards and covers. This coded magnetic system, detects without contact. 3 approach directions. The switch is a pre-cabled compact rectangular plastic boby, 88mm x 25mm x 13mm. The cable is 10m long. 3-pole 2 NC + 1 NO. 1 NC staggered. This coded magnetic switch must be used with XPSAF Preventa safety modules.
Also known as: 785901677383, XCSDMP50010
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)