Safety switches XCS, actuator with wide fixing, for metal switch

Item #: 67061
Cat #: XCSZ02
UPC: 785901348917
Sign In or Register to view pricing and more.
Safety switches XCS, actuator with wide fixing, for metal switch

Overview

Safety switches XCS, actuator with wide fixing, for metal switch
This Actuator with wide fixing is for use with metal key operated safety switch. This actuator is designed to complete a guard door safety switch mechanism. It is compatible with XCSA, XCSB, XCSC, XCSE, XCSLE, XCSLF.
Also known as: 785901348917, XCSZ02

Specifications

Type: Actuator, Safety, Interlock
Color: Red
Mounting: Surface
Standards: California Proposition 65
Type: Actuator, Safety, Interlock
Mounting: Surface
Color: Red
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)