This product may not be available in all locations.
pressure switch XMLB 500 bar - adjustable scale 2 thresholds - 1 C/O
Item #:
276026
Cat #:
XMLB500D2S11
UPC:
785901455134
Sign In or Register to view pricing and more.
Documents & Guides
pressure switch XMLB 500 bar - adjustable scale 2 thresholds - 1 C/O
Overview
pressure switch XMLB 500 bar - adjustable scale 2 thresholds - 1 C/O
This XMLB electromechanical pressure switch has an adjustable differential for regulation of 2 thresholds and a zinc alloy body with a range scale window. This pressure switch is designed for regulation of pressure between 2 thresholds for hydraulic oils at temperatures up to 160°C. It is fixed directly on tubage. It provides zinc alloy enclosure for robust performance. 3 million cycles mechanical durability for minimum required maintenance on your pressurized fluid circuits. It complies with CCC, EN/IEC 60947-5-1, CSA C22.2 No.14, LROS, UL 508, EAC, BV. It is designed for very high pressures up to 500bar, this makes it ideal for hydraulic presses, water jet cutting machines.
Also known as: 785901455134, XMLB500D2S11
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)