This product may not be available in all locations.
1
more
module XPSAC - Emergency stop - 115 V AC
Item #:
301802
Cat #:
XPSAC3421P
UPC:
785901297536
Sign In or Register to view pricing and more.
Documents & Guides
module XPSAC - Emergency stop - 115 V AC
Overview
module XPSAC - Emergency stop - 115 V AC
This XPSAC safety module monitors emergency shutdown pushbuttons and limit switches. It meets the requirements of Performance Level PL e/Category 4 conforming to standard EN/ISO 13849-1 and SILCL3 conforming to EN/IEC 61508 and EN/IEC 62061. It can be used for monitoring emergency stop circuits conforming to standards EN/ISO 13850 and EN/IEC 60204-1. It has removable terminals for easier and better control wires tightening, thus improving installation reliability. It has additional solid-state output for communication with PLCs about safety status of your process.
Also known as: 785901297536, XPSAC3421P
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)