Module XPSAV - Emergency stop - 24 V DC, time delay 0...300 s

Item #: 369147
Cat #: XPSAV11113
UPC: 785901470014
Sign In or Register to view pricing and more.
Documents & Guides
module XPSAV - Emergency stop - 24 V DC, time delay 0...300 s

Overview

module XPSAV - Emergency stop - 24 V DC, time delay 0...300 s
This XPSAV safety modulemonitors emergency shutdown pushbuttons. It meets the requirements of Performance Level PL e/Category 4 conforming to standard EN/ISO 13849-1 and SILCL3 conforming to EN/IEC 61508 and EN/IEC 62061. It can be used for monitoring emergency stop circuits conforming to EN/ISO 13850 and EN/IEC 60204-1 standards. It also meets the safety requirements for the electrical monitoring of switches in protection devices conforming to EN/ISO 14119 standard. It has additional solid-state output for communication with PLCs about safety status of your process.
Also known as: 785901470014, XPSAV11113

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)