This product may not be available in all locations.
module XPSVN - zero speed detection - 24 V DC for motor power supply <= 60 Hz
Item #:
662153
Cat #:
XPSVNE1142P
UPC:
785901617617
Sign In or Register to view pricing and more.
Documents & Guides
module XPSVN - zero speed detection - 24 V DC for motor power supply <= 60 Hz
Overview
module XPSVN - zero speed detection - 24 V DC for motor power supply <= 60 Hz
This XPSVNE safety module is for zero-speed detection. It meets the requirements of PL c/Category 2 conforming to EN/ISO 13849-1.and SILCL1 conforming to EN/IEC 61508 and EN/IEC 62061. Used in conjunction with XU2S single-beam photo-electric sensors (periodically tested), it establishes a category 2 light curtain conforming to IEC/EN 61496 parts 1 and 2. It has removable terminals for easier and better control wires tightening, thus improving installation reliability. It has additional solid-state output for communication with PLCs about safety status of your process.
Also known as: 785901617617, XPSVNE1142P
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)