This product may not be available in all locations.
![inductive sensor XS1 M12, L37mm, brass, Sn4mm, 12..24VDC, cable 2 m inductive sensor XS1 M12, L37mm, brass, Sn4mm, 12..24VDC, cable 2 m](https://rexel-cdn.com/products/pdocrefpf151720pfiletyperendition4000png.jpg?i=AC1AE857-48B6-406F-8ABC-401E32621857&f=420)
inductive sensor XS1 M12, L37mm, brass, Sn4mm, 12..24VDC, cable 2 m
Item #:
497511
Cat #:
XS112B3NAL2
UPC:
785901641155
Sign In or Register to view pricing and more.
Documents & Guides
inductive sensor XS1 M12, L37mm, brass, Sn4mm, 12..24VDC, cable 2 m
Overview
inductive sensor XS1 M12, L37mm, brass, Sn4mm, 12..24VDC, cable 2 m
This XS cylindrical (M12 thread) inductive proximity sensor has a PPS sensing face and a nickel plated brass case. It has a supply voltage of 12V to 24V DC. This general purpose threaded cylindrical inductive proximity sensor is flush mountable and has an increased sensing range. It is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts. High corrosion and impact-resistant nickel plating, keeping aspect and performance of the sensor for a longer time. Nickel plated brass provides magnetic shielding to the sensor, better accuracy and immunity to magnetic disturbance. It has an annular LED for easy sensor status viewing, setup and troubleshooting. IP65, IP68 and IP69K protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+70°C). It features double insulation for better people and system protection from electrical shocks. It is E2, CSA, UL certified.
Also known as: 785901641155, XS112B3NAL2
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)