This product may not be available in all locations.
inductive sensor XS1 M12, L61mm, brass, Sn2mm, 12..24VDC, M12
Item #:
163119
Cat #:
XS1M12KP340D
UPC:
785901931447
Sign In or Register to view pricing and more.
Documents & Guides
inductive sensor XS1 M12, L61mm, brass, Sn2mm, 12..24VDC, M12
Overview
inductive sensor XS1 M12, L61mm, brass, Sn2mm, 12..24VDC, M12
The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a cylindrical, flush mountable sensor. Diameter 12mm, threaded M12 x 1. It features a nickel plated brass case and a M12 conector. It has a sensing distance of 2mm Four-wire, DC supply, 12V to 24V, solid state PNP + NPN, NO/NC programmable output.
Also known as: 785901931447, XS1M12KP340D
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)