This product may not be available in all locations.
Inductive proximity sensors XS, inductive sensor XS1 M5, L28mm, brass, Sn1mm, 5..24VDC, cable 2m
Item #:
398481
Cat #:
XS1N05NA310
UPC:
785901318644
Sign In or Register to view pricing and more.
Documents & Guides
Inductive proximity sensors XS, inductive sensor XS1 M5, L28mm, brass, Sn1mm, 5..24VDC, cable 2m
Overview
Inductive proximity sensors XS, inductive sensor XS1 M5, L28mm, brass, Sn1mm, 5..24VDC, cable 2m
The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a miniature cylindrical, flush mountable sensor. Diameter 5mm, threaded M5 x 0.5. It features a brass case and a 2m long cable. It has a sensing distance of 1mm Three-wire, DC supply, 5V to 24V, NO function, NPN solid-state output.
Also known as: 785901318644, XS1N05NA310
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)