This product may not be available in all locations.
Inductive sensor XS1 M18, L39mm, brass, Sn10mm, 12...24 VDC, cable 2 m
Item #:
263870
Cat #:
XS1N18PA349
UPC:
785901911562
Sign In or Register to view pricing and more.
Documents & Guides
Inductive proximity sensors XS, inductive sensor XS1 M18, L39mm, brass, Sn10mm, 12...24 VDC, cable 2 m
Overview
Inductive proximity sensors XS, inductive sensor XS1 M18, L39mm, brass, Sn10mm, 12...24 VDC, cable 2 m
This product is part of the XS range, an offer of inductive proximity sensors. This general purpose inductive proximity sensor in a cylindrical M18 design and fixed body. It is flush mountable and has a frontal detection face. It supports 10mm nominal sensing distance and 1 NO PNP discrete output. The inductive proximity sensor with a rated supply voltage of 12V to 24V DC with reverse polarity protection and no load current consumption of 0mA to 10mA. It is furnished with 2m cable for electrical connection. It is an IP68 (double insulation)/IP69K rated product. The enclosure is made of nickel plated brass. Its dimensions are 39mm (length) x 18mm (height). It weighs 0.1kg. It is suitable for railway, mobile equipment, material handling/conveying/logistics, material working/machine tools, packaging, robotics, food and beverage industries. This product is certified by CE, CSA and UL. Inductive sensors come in flush and non flush versions, M8, M12, M18, M30 short and long bodies cylindrical forms, standard cubic, rectangular and flat forms. The inductive proximity sensors for non contact sensing of metal objects up to 60mm. It is designed for use in industrial applications relating to presence detection.
Also known as: 785901911562, XS1N18PA349
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)