This product may not be available in all locations.
Inductive proximity sensors XS, inductive sensor XS4 M12, L48mm, PPS, Sn4mm, 12...24 VDC, M12
Item #:
397819
Cat #:
XS4P12NC410D
UPC:
785901280033
Sign In or Register to view pricing and more.
Inductive proximity sensors XS, inductive sensor XS4 M12, L48mm, PPS, Sn4mm, 12...24 VDC, M12
Overview
Inductive proximity sensors XS, inductive sensor XS4 M12, L48mm, PPS, Sn4mm, 12...24 VDC, M12
The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a cylindrical, non flush mountable sensor. Diameter 12mm, threaded M12 x 1. It features a plastic case and a M12 connector. It has a sensing distance of 4mm. Four-wire, DC supply, 12V to 24V with reverse polarity protection, 1 NO and 1NC, NPN discrete output.
Also known as: 785901280033, XS4P12NC410D
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)