This product may not be available in all locations.
Inductive sensor XS5 M18, L62mm, brass, Sn5mm, 12...48 VDC, cable 10 m
Item #:
502286
Cat #:
XS518B1DAL10
UPC:
785901466666
Sign In or Register to view pricing and more.
Documents & Guides
Inductive proximity sensors XS, inductive sensor XS5 M18, L62mm, brass, Sn5mm, 12...48 VDC, cable 10 m
Overview
Inductive proximity sensors XS, inductive sensor XS5 M18, L62mm, brass, Sn5mm, 12...48 VDC, cable 10 m
The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a cylindrical, long case, flush mountable sensor. Diameter 18mm threaded M18 x 1. It features a nickel plated brass case and a 10m long PvR cable. It has a sensing distance of 5mm. Two-wire, DC supply, 12V to 48V, NO discrete output.
Also known as: 785901466666, XS518B1DAL10
Specifications
Type: | Inductive Proximity Sensor |
Standards: | California Proposition 65 |
Type: | Inductive Proximity Sensor |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)