This product may not be available in all locations.
Inductive proximity sensors XS, inductive sensor XS6 M12, L54mm, brass, Sn4mm, 12-48 VDC, 5 m
Item #:
669695
Cat #:
XS612B1PAL5
UPC:
785901681960
Sign In or Register to view pricing and more.
Documents & Guides
Inductive proximity sensors XS, inductive sensor XS6 M12, L54mm, brass, Sn4mm, 12...48 VDC, cable 5 m
Overview
Inductive proximity sensors XS, inductive sensor XS6 M12, L54mm, brass, Sn4mm, 12...48 VDC, cable 5 m
The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a cylindrical, long case, flush mountable sensor. Diameter 12mm, threaded M12 x 1. It features a nickel plated brass case and a 5m long PvR cable. It has a sensing distance of 4mm. Three-wire, DC supply, 12V to 48V, NO function, PNP discrete output.
Also known as: 785901681960, XS612B1PAL5
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)