Inductive prox sensors XS, inductive sensor XS6 M18, L62mm, brass, Sn8mm, 24...240VAC/DC, cable 5 m

Item #: 15695
Cat #: XS618B1MAL5
UPC: 785901446026
Sign In or Register to view pricing and more.
Inductive proximity sensors XS, inductive sensor XS6 M18, L62mm, brass, Sn8mm, 24...240VAC/DC, cable 5 m

Overview

Inductive proximity sensors XS, inductive sensor XS6 M18, L62mm, brass, Sn8mm, 24...240VAC/DC, cable 5 m
The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a cylindrical, long case, flush mountable sensor. Diameter 18mm, threaded M18 x 1. It features a nickel plated brass case and a 5m long PvR cable. It has a sensing distance of 8mm. Two-wire, AC or DC supply, 24V to 240V, NO function.
Also known as: 785901446026, XS618B1MAL5

Specifications

Type: Inductive Proximity Sensor
Standards: California Proposition 65
Type: Inductive Proximity Sensor
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)