This product may not be available in all locations.
Inductive proximity sensors XS, inductive sensor XSD 80x80x40, plastic, Sn60mm, 12...48 VDC, terminals
Item #:
11437
Cat #:
XSDH607339
UPC:
785901236689
Sign In or Register to view pricing and more.
Documents & Guides
Inductive proximity sensors XS, inductive sensor XSD 80x80x40, plastic, Sn60mm, 12...48 VDC, terminals
Overview
Inductive proximity sensors XS, inductive sensor XSD 80x80x40, plastic, Sn60mm, 12...48 VDC, terminals
The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a flat format, 80mm x 80mm x 40mm, non flush mountable sensor. It features a plastic case and a PG 13.5 cable entry. It has a sensing distance of 60mm. Four-wire, DC supply, 12V to 48V, NO and NC function, PNP discrete output.
Also known as: 785901236689, XSDH607339
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)